!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS TAPERED NOSE 7-11/16IN

PLIERS TAPERED NOSE 7-11/16IN

KLEIN TOOLS

PLIERS TAPERED NOSE 7-11/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS TAPERED NOSE 7-11/16IN

PLIERS TAPERED NOSE 7-11/16IN

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND220-7
  • Mfr. Model # D220-7
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.27 lbs

Product Details

7-11/16 inch heavy-duty diagonal cutter with tapered nose. Tapered nose and standard-bevel cutting knives. One-inch jaws reach into confined spaces. Plastic-dipped handles.

Technical Specs

  • ItemDiagonal Cutting Plier
  • Cut ProfileStandard
  • ESD-SafeNo
  • Non-SparkingNo
  • Nose ShapeOval
  • Maximum Jaw Opening5/8 in
  • Jaw Width1 in
  • Grip StyleStandard Cushion
  • Tether ReadyNo
  • Blade MaterialSteel
  • FeaturesBeveled Cutting Edges, Short Jaws
  • Grip MaterialPlastic
  • Handle StylePistol Grip
  • Material ApplicationsCopper
  • Weight8.6 oz
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated No
  • Head Offset Angle 0 Degrees
  • Overall Length 7 3/4 in
  • Jaw Length 1 in
  • Jaw Opening Type Manual
  • Voltage Rating 1000 V
  • Additional Tool Functions Wire Cutter
  • Cutter Length 1 in
  • For Wire/Cable Type Copper Cable
  • Handle Colour Red
  • Jaw Thickness 1 in
  • Plier Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list