!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS SIDE CUTTER 8IN

PLIERS SIDE CUTTER 8IN

CHANNELLOCK

PLIERS SIDE CUTTER 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS SIDE CUTTER 8IN

PLIERS SIDE CUTTER 8IN

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNL338
  • Mfr. Model # 338
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.66 lbs

Product Details

8 inch side cutting pliers. Laser heat treated cutting edges last 3 times longer. Polished high carbon drop forged steel. Blue comfort grips.

Technical Specs

  • ItemDiagonal Cutting Plier
  • Cut ProfileStandard
  • ESD-SafeNo
  • Non-SparkingNo
  • Nose ShapeOval
  • For Maximum Diameter Hard Steel1/16 in
  • Jaw Width1 1/4 in
  • Grip StyleStandard Cushion
  • Maximum Wire Cutting Gauge10 AWG
  • Tether ReadyNo
  • Blade MaterialSteel
  • Cutter LocationSide
  • For Wire/Cable TypeMedium-Hard Wire, Soft Wire
  • Handle StylePistol Grip
  • Jaw Thickness1/2 in
  • Material ApplicationsSpring Steel
  • SeriesXLT(TM)
  • Weight0.66 lb
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated No
  • Head Offset Angle 0 Degrees
  • Overall Length 8 1/4 in
  • Jaw Length 3/4 in
  • Jaw Opening Type Manual
  • Maximum Wire Cutting Diameter 0.172 in
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 7/8 in
  • Features Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
  • Handle Colour Blue
  • High Leverage Yes
  • Joint Type Lap
  • Plier Material Steel
  • Steel Type High Carbon Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list