!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE-NOSE PLIERS, YELLOW CURVED HANDLE, NEEDLE-NOSE PLIERS, 6 11/16 IN L, 4 OZ WEIGHT

NEEDLE-NOSE PLIERS, YELLOW CURVED HANDLE, NEEDLE-NOSE PLIERS, 6 11/16 IN L, 4 OZ WEIGHT

KLEIN TOOLS

NEEDLE-NOSE PLIERS, YELLOW CURVED HANDLE, NEEDLE-NOSE PLIERS, 6 11/16 IN L, 4 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE-NOSE PLIERS, YELLOW CURVED HANDLE, NEEDLE-NOSE PLIERS, 6 11/16 IN L, 4 OZ WEIGHT

NEEDLE-NOSE PLIERS, YELLOW CURVED HANDLE, NEEDLE-NOSE PLIERS, 6 11/16 IN L, 4 OZ WEIGHT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN71980
  • Mfr. Model # 71980
  • UNSPSC # 27112134
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.33 lbs

Product Details

This needle-nose pliers has a length of 6 11/16 inch, plus it weighs 4 ounce. The handle is yellow and has a curved style/type. It features pliers with knurled jaw tips for greater gripping power, induction hardened side-cutting kniv and more. In addition, it has a plastic grip.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Nose ShapeNeedle
  • Overall Length6 11/16 in
  • Tip Width3/32 in
  • Voltage RatingNot Rated
  • Grip MaterialPlastic
  • Handle StyleCurved
  • Joint TypeSolid
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Jaw Length 1 7/8 in
  • Jaw Thickness 3/8 in
  • Features Pliers with Knurled Jaw Tips for Greater Gripping Power, Induction Hardened Side-Cutting Knives for Long Life, Convenient 0.030 in (1 mm) Stripping Hole, Curved Handles Provide Greater Tool Control, Hot-Riveted Joint for Smooth Action and No Handle Wobble
  • Handle Colour Yellow
  • Jaw Width 11/16 in
  • Weight 4 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list