END CUTTING NIPPERS, 7 1/4 IN OVERALL L, FOR 0.09 IN MAX WIRE THICK, 1 3/4 IN JAW W
END CUTTING NIPPERS, 7 1/4 IN OVERALL L, FOR 0.09 IN MAX WIRE THICK, 1 3/4 IN JAW W
CHANNELLOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
7 inch end cutting pliers. Laser heat treated cutting edges last 3x longer than any plier. Polish high carbon drop forged steel. Blue comfort grips.
Technical Specs
- ItemEnd Cutting Nippers
- Cutting Edge TypeStandard
- FeaturesExtreme Leverage Technology, Laser Heat Treated Cutting Edge
- Handle ColourBlue
- Handle StyleErgonomic
- Jaw Length1/4 in
- Jaw Width1 3/4 in
- Overall Length7 1/4 in
- Spring Assist HandleNo Spring Assist Handle
- Weight0.6 lb
- Cutting Edge Length 1 in
- ESD Safe Not ESD Safe
- For Maximum Wire Thickness 0.09 in
- Handle Material Steel
- Insulated Not Insulated
- Jaw Material Steel
- Non-Sparking Not Non-Sparking
- Precision Precise
- Standards ASME B107
- Product Type End Cutting Nippers
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.64
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.98
/ each
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.73
/ each
-
IRWIN VISE-GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.31
/ each