!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS DIAGONAL V + W NOTCH CUT

PLIERS DIAGONAL V + W NOTCH CUT

KLEIN TOOLS

PLIERS DIAGONAL V + W NOTCH CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS DIAGONAL V + W NOTCH CUT

PLIERS DIAGONAL V + W NOTCH CUT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND528V
  • Mfr. Model # D528V
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

W & V notches diagonal bell-system pliers. W notches to cleanly slit insulation.V notch at the hinge for quick insulation crushing. Tapered nose for easy working in confined areas and close tip cutting.

Technical Specs

  • ItemDiagonal Cutting Plier
  • Cut ProfileStandard
  • ESD-SafeNo
  • Non-SparkingNo
  • Nose ShapePointed
  • Maximum Jaw Opening5/8 in
  • Jaw Width5/8 in
  • Grip StyleStandard Cushion
  • Tether ReadyNo
  • Blade MaterialSteel
  • Cutter LocationTip
  • Grip MaterialPlastic
  • Handle StylePistol Grip
  • Plier MaterialSteel
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated No
  • Head Offset Angle 0 Degrees
  • Overall Length 5 1/4 in
  • Jaw Length 7/8 in
  • Jaw Opening Type Manual
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter, Wire Stripper
  • Cutter Length 7/8 in
  • Features Pliers ''V'' notch at hinge for quick insulation crushing
  • Handle Colour Red
  • Jaw Thickness 7/8 in
  • Weight 3.2 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list