!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION DIAGONAL CUTTING PLIER, SEMIFLUSH, POINTED, 6⅛ IN OVERALL L, ⅞ IN JAW L, 6 TO 8 IN

PRECISION DIAGONAL CUTTING PLIER, SEMIFLUSH, POINTED, 6⅛ IN OVERALL L, ⅞ IN JAW L, 6 TO 8 IN

KLEIN TOOLS

PRECISION DIAGONAL CUTTING PLIER, SEMIFLUSH, POINTED, 6⅛ IN OVERALL L, ⅞ IN JAW L, 6 TO 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION DIAGONAL CUTTING PLIER, SEMIFLUSH, POINTED, 6⅛ IN OVERALL L, ⅞ IN JAW L, 6 TO 8 IN

PRECISION DIAGONAL CUTTING PLIER, SEMIFLUSH, POINTED, 6⅛ IN OVERALL L, ⅞ IN JAW L, 6 TO 8 IN

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND210-6C
  • Mfr. Model # D210-6C
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.3 lbs

Product Details

6-1/16 inch standard nose diagonal cutter. Semi-flush cut. For plastic trimming or printed circuit board work. With coil spring. Plastic-dipped handles.

Technical Specs

  • ItemPrecision Diagonal Cutting Pliers
  • Cut ProfileSemiflush
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapePointed
  • Maximum Jaw Opening3/4 in
  • Jaw Width3/4 in
  • Grip StyleStandard Cushion
  • Tether ReadyTether Not Ready
  • Blade MaterialSteel
  • FeaturesBevelled Cutting Edges, Short Jaws
  • Handle ColourRed
  • Jaw Thickness7/8 in
  • Plier MaterialSteel
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 6 1/8 in
  • Jaw Length 7/8 in
  • Jaw Opening Type Spring Return
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 7/8 in
  • Grip Material Plastic
  • Handle Style Pistol Grip
  • Material Applications Plastic, Printed Circuit Boards
  • Weight 4.6 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list