PLIERS DIAGONAL HI LEVERAGE
PLIERS DIAGONAL HI LEVERAGE
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
8 inch angled head high leverage diagonal cutter. High leverage heavy-duty angled head for easier work in confined areas. Features the 2000 series cutting knives specially designed and heat treated for cutting bolts, nails ACSR and hard wire without damage.
Technical Specs
Item High Leverage Diagonal Cutting Plier
Cut Profile Standard
ESD-Safe No
Non-Sparking No
Nose Shape Oval
Maximum Jaw Opening 1 3/8 in
Jaw Width 1 1/4 in
Grip Style Standard Cushion
Tether Ready No
Blade Material Steel
Features 36-Percent Greater Cutting Power Than Other Plier Designs, Heavy-Duty
Grip Material Plastic
Handle Style Pistol Grip
High Leverage Yes
Material Applications Nails, Screws
Series 2000
Plier Type Diagonal Cutting Pliers
Cutter Type Diagonal Cutting Pliers
Insulated No
Head Offset Angle 13 Degrees
Overall Length 8 in
Jaw Length 7/8 in
Jaw Opening Type Manual
Voltage Rating Not Rated
Additional Tool Functions Wire Cutter
Cutter Length 7/8 in
For Wire/Cable Type ACSR, Hard Wire
Handle Colour Blue
Head Type Angled
Jaw Thickness 7/8 in
Plier Material Steel
Weight 9.6 oz
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.18
/ EACH
IRWIN VISE-GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.45
/ EACH
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.82
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.75
/ EACH
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.02
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.48
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.36
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.81
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.77
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.95
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.52
/ EACH
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.78
/ EACH
Related Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.10
/ EACH