!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS DIAG CUT HD 8-1/8IN

PLIERS DIAG CUT HD 8-1/8IN

KLEIN TOOLS

PLIERS DIAG CUT HD 8-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS DIAG CUT HD 8-1/8IN

PLIERS DIAG CUT HD 8-1/8IN

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNJ2000-28
  • Mfr. Model # J2000-28
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.75 lbs

Product Details

Journeyman(TM) high leverage-cutting pliers/heavy-duty knives. 8-1/8 inches.

Technical Specs

  • ItemHigh Leverage Diagonal Cutting Plier
  • Cut ProfileStandard
  • ESD-SafeNo
  • Non-SparkingNo
  • Nose ShapeOval
  • Maximum Jaw Opening1 in
  • Jaw Width1 1/4 in
  • Grip StyleDeluxe Cushion
  • Tether ReadyNo
  • Blade MaterialSteel
  • FeaturesShort Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
  • Handle ColourMulticolored
  • High LeverageYes
  • Material ApplicationsNails, Screws
  • Series2000
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated No
  • Head Offset Angle 0 Degrees
  • Overall Length 8 1/8 in
  • Jaw Length 7/8 in
  • Jaw Opening Type Manual
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 7/8 in
  • For Wire/Cable Type ACSR, Hard Wire
  • Handle Style Standard
  • Jaw Thickness 7/8 in
  • Plier Material Steel
  • Weight 11.2 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list