!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 1 IN JAW L, 1⅛ IN JAW W, 7¾ IN OVERALL L

DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 1 IN JAW L, 1⅛ IN JAW W, 7¾ IN OVERALL L

CHANNELLOCK

DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 1 IN JAW L, 1⅛ IN JAW W, 7¾ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 1 IN JAW L, 1⅛ IN JAW W, 7¾ IN OVERALL L

DIAGONAL CUTTING PLIER, STANDARD, ANGLED, OVAL, 1 IN JAW L, 1⅛ IN JAW W, 7¾ IN OVERALL L

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNL447
  • Mfr. Model # 447
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.7 lbs

Product Details

This diagonal cutting pliers has a length of 7¾ inch, plus it weighs 0.72 pounds and is not insulated. The handle is blue and has a pistol grip style/type. It features laser heat-treated cutting edges. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a standard cushion grip. This diagonal cutting pliers is designed for: steel.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileStandard
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Jaw Length1 in
  • Jaw Opening TypeManual
  • Maximum Wire Cutting Diameter1.162 in
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • Cutter Length1 in
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire, Music Wire, Soft Wire
  • Handle StylePistol Grip
  • Material ApplicationsSteel
  • Steel TypeHigh Carbon Alloy Steel
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 12.5 Degrees
  • Overall Length 7 3/4 in
  • Jaw Width 1 1/8 in
  • Grip Style Standard Cushion
  • Maximum Wire Cutting Gauge 10 AWG
  • Tether Ready Not Tether Ready
  • Blade Material Steel
  • Features Laser Heat-Treated Cutting Edges
  • Handle Colour Blue
  • Jaw Thickness 1/2 in
  • Plier Material Steel
  • Weight 0.72 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list