Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
These self-locking water pump pliers feature a push-button adjustment type and require low hand force to use. They have a pinch guard to protect fingers and utilize a toothed design to optimize grip. These grey atramentized pliers have multi-component grips and are capable of 30 different jaw positions. Their jaw is 1-37/64 x 7/8 inches in measurement and has a maximum opening size of 2-3/4 inches. These pliers are 12 inches in length and are made of chrome vanadium steel.
Spécifications techniques
ItemPliers
Jaw TextureSerrated
Maximum Jaw Opening2 3/64 in, 2 3/4 in
Jaw Length1 37/64 in
FinishAtramentized, Burnished, Lacquered
Plier MaterialChrome Vanadium Steel
StandardsDIN ISO 8976
Weight580 g
Adjustment MechanismPush Button
Overall Length300 mm
Number of Jaw Positions30
FeaturesBox-Joint Design for High Stability Due to Double Guide, Fine Adjustment for Optimum Adaptation to Different Sizes of Workpieces, Reliable Catching of the Hinge Bolt, Self-Clamping on Pipes and Nuts, Teeth Hardness Approx. 61 HRC, High Wear Resistance, Stable Gripping
For Use WithPump
SeriesCobra
Steel TypeChrome Vanadium Steel
Product TypePlier
Pays d’origineGermany
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca