!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, WATER PUMP, TONGUE AND GROOVE, BLACK, 12 X 11/32 IN, CHROME VANADIUM ELECTRIC STEEL

PLIERS, WATER PUMP, TONGUE AND GROOVE, BLACK, 12 X 11/32 IN, CHROME VANADIUM ELECTRIC STEEL

KNIPEX

PLIERS, WATER PUMP, TONGUE AND GROOVE, BLACK, 12 X 11/32 IN, CHROME VANADIUM ELECTRIC STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, WATER PUMP, TONGUE AND GROOVE, BLACK, 12 X 11/32 IN, CHROME VANADIUM ELECTRIC STEEL

PLIERS, WATER PUMP, TONGUE AND GROOVE, BLACK, 12 X 11/32 IN, CHROME VANADIUM ELECTRIC STEEL

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX8802-300
  • Mfr. Model # 88 02 300
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 364
  • Shipping Weight 1.29 lbs

Product Details

These self-locking water pump pliers feature a tongue and groove adjustment type and require low hand force to use. They have a pinch guard to protect fingers and utilize a toothed design to optimize grip. These black atramentized pliers have multi-component grips and are capable of nine different jaw positions. Their jaw is 1-37/64 x 11/32 inches in measurement and has a maximum opening size of 2-3/4 inches. These pliers are 12 inches in length and are made of chrome vanadium electric steel.

Technical Specs

  • ItemPliers
  • Adjustment MechanismSelf Adjusting
  • Overall Length300 mm
  • Number of Jaw Positions9
  • FeaturesBox-Joint Design for High Stability Due to Double Guide, Gripping Surfaces, Self-Locking Effect on Pipes and Nuts, Teeth Hardness Approx. 61 HRC, High Wear Resistance, Stable Gripping
  • For Use WithPump
  • SeriesAlligator
  • Steel TypeChrome Vanadium Steel
  • Product TypePlier
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Serrated
  • Maximum Jaw Opening 2 3/64 in, 2 3/4 in
  • Jaw Length 1 37/64 in
  • Finish Atramentized, Burnished, Lacquered
  • Plier Material Chrome Vanadium Steel
  • Standards DIN ISO 8976
  • Weight 565 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list