!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS 9IN SIDE CUT

PLIERS 9IN SIDE CUT

KLEIN TOOLS

PLIERS 9IN SIDE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS 9IN SIDE CUT

PLIERS 9IN SIDE CUT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND248-9ST
  • Mfr. Model # D248-9ST
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.75 lbs

Product Details

High-leverage diagonal-cutting pliers, angled head design for easy working in confined spaces, hooked handle for improved grip, high-leverage design. Rivet is closer to the cutting edge. 9 inches.

Technical Specs

  • ItemHigh Leverage Diagonal Cutting Plier
  • Cut ProfileStandard
  • ESD-SafeNo
  • Non-SparkingNo
  • Nose ShapeOval
  • Maximum Jaw Opening1 in
  • Jaw Width1 1/4 in
  • Grip StyleStandard Cushion
  • Tether ReadyNo
  • Blade MaterialSteel
  • FeaturesHooked Handle for Reduced Slippage, Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
  • Grip MaterialPlastic
  • Handle StylePistol Grip
  • High LeverageYes
  • Plier MaterialSteel
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated No
  • Head Offset Angle 13 Degrees
  • Overall Length 9 1/4 in
  • Jaw Length 7/8 in
  • Jaw Opening Type Manual
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 7/8 in
  • For Wire/Cable Type Rebar Tie Wire
  • Handle Colour Red
  • Head Type Angled
  • Jaw Thickness 7/8 in
  • Weight 10.9 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list