!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS 5INLONG NOSE W/SIDE CUT

PLIERS 5INLONG NOSE W/SIDE CUT

XCELITE

PLIERS 5INLONG NOSE W/SIDE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS 5INLONG NOSE W/SIDE CUT

PLIERS 5INLONG NOSE W/SIDE CUT

XCELITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.02 / EACH

EHC: EHC :
Min Qty 6 = $288.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XCLSN54
  • Mfr. Model # SN54N
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemNose Pliers
  • Jaw Length1 3/16 in
  • FeaturesGreen Cushion Grips, Long-Nose Side Cutting Pliers, Serrated Jaws, for General Wire Applications, for Reaching Into Confined Working Spaces
  • Jaw Width17/32 in
  • Overall Length 5 in
  • Tip Width 5/64 in
  • Handle Colour Green
  • Standards ESD Safety Standards
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories