!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRO SERIES SERIES OVAL HEAD CUTTER, GREEN HANDLE, STANDARD CUSHION GRIP, 4 IN L

PRO SERIES SERIES OVAL HEAD CUTTER, GREEN HANDLE, STANDARD CUSHION GRIP, 4 IN L

XCELITE

PRO SERIES SERIES OVAL HEAD CUTTER, GREEN HANDLE, STANDARD CUSHION GRIP, 4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRO SERIES SERIES OVAL HEAD CUTTER, GREEN HANDLE, STANDARD CUSHION GRIP, 4 IN L

PRO SERIES SERIES OVAL HEAD CUTTER, GREEN HANDLE, STANDARD CUSHION GRIP, 4 IN L

XCELITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XCLMS54J
  • Mfr. Model # MS54JN
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This Pro Series oval head cutter has a length of four inches. The handle is green. It features cushion grips, flush cutting, general use and meets the standards for ESD. In addition, it has a standard cushion grip. This oval head cutter is designed for: general purpose.

Technical Specs

  • ItemOval Head Cutter
  • ESD-SafeESD Safe
  • Jaw Length13/32 in
  • Grip StyleStandard Cushion
  • FeaturesCushion Grips, Flush Cutting, General Use
  • Material ApplicationsGeneral Purpose
  • StandardsESD Safety Standards
  • Cut Profile Flush
  • Overall Length 4 in
  • Jaw Width 7/16 in
  • Voltage Rating 1,000V
  • Handle Colour Green
  • Series Pro Series
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list