!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER WRENCH, FLAT, PUSH BUTTON, 3⅜ IN MAX JAW OPENING, 16 IN OVERALL L, 25 JAW POSITIONS

PLIER WRENCH, FLAT, PUSH BUTTON, 3⅜ IN MAX JAW OPENING, 16 IN OVERALL L, 25 JAW POSITIONS

KNIPEX

PLIER WRENCH, FLAT, PUSH BUTTON, 3⅜ IN MAX JAW OPENING, 16 IN OVERALL L, 25 JAW POSITIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER WRENCH, FLAT, PUSH BUTTON, 3⅜ IN MAX JAW OPENING, 16 IN OVERALL L, 25 JAW POSITIONS

PLIER WRENCH, FLAT, PUSH BUTTON, 3⅜ IN MAX JAW OPENING, 16 IN OVERALL L, 25 JAW POSITIONS

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $309.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX8603-400
  • Mfr. Model # 86 03 400
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 364
  • Shipping Weight 3.3 lbs

Product Details

For opening widths up to 85 mm/3 3/8". Excellent for gripping, holding, pressing and bending applications. Optimised adjustment to the workpiece with hand-friendly position of grips. Zero backlash jaw surface pressure prevents damage to edges. Adjustment at the touch of a button directly on the workpiece. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting.

Technical Specs

  • ItemTongue and Groove Pliers
  • Adjustment MechanismPush Button
  • Jaw ShapeFlat
  • Maximum Jaw Opening3 3/8 in
  • Jaw Width2 1/4 in
  • Grip StyleStandard Cushion
  • InsulatedNot Insulated
  • FeaturesParallel Jaws Allow for Variable Gripping of All Widths to the Specified Maximum Size, Quick Adjustment at the Touch of a Button, Ratcheting Functionality
  • For Use WithBolt Heads, Nuts
  • Handle ColourRed
  • Jaw Thickness3/4 in
  • SeriesKnipex Cobra
  • Steel TypeChrome Vanadium Electric Steel
  • Product TypePlier Wrench
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Smooth
  • Overall Length 16 in
  • Number of Jaw Positions 25
  • Jaw Length 2 3/4 in
  • Non-Sparking Non-Sparking
  • Tether Ready Tether Not Ready
  • Finish Chrome-Plated
  • Grip Material Plastic
  • Jaw Opening Type Manual
  • Plier Material Steel
  • Standards DIN ISO 5743
  • Weight 3.21 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list