!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER WRENCH, FLAT, PUSH BUTTON, 1¾ IN MAX JAW OPENING, 10 IN OVERALL L, 19 JAW POSITIONS

PLIER WRENCH, FLAT, PUSH BUTTON, 1¾ IN MAX JAW OPENING, 10 IN OVERALL L, 19 JAW POSITIONS

KNIPEX

PLIER WRENCH, FLAT, PUSH BUTTON, 1¾ IN MAX JAW OPENING, 10 IN OVERALL L, 19 JAW POSITIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER WRENCH, FLAT, PUSH BUTTON, 1¾ IN MAX JAW OPENING, 10 IN OVERALL L, 19 JAW POSITIONS

PLIER WRENCH, FLAT, PUSH BUTTON, 1¾ IN MAX JAW OPENING, 10 IN OVERALL L, 19 JAW POSITIONS

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX8603-250SBA
  • Mfr. Model # 8603-250SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 364
  • Shipping Weight 1.182 lbs

Product Details

Replaces a full set of inch and metric open end wrenches. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Adjustable tightening tool. Excellent for gripping, holding, pressing and bending applications. Zero backlash jaw surface pressure prevents damage to edges. Adjustment at the touch of a button. Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size. Reliable catching of the hinge bolt: no unintentional shifting

Technical Specs

  • ItemTongue and Groove Pliers
  • Adjustment MechanismPush Button
  • Jaw ShapeFlat
  • Maximum Jaw Opening1 3/4 in
  • Jaw Width1 1/8 in
  • Grip StyleStandard Cushion
  • InsulatedNot Insulated
  • FeaturesBox-Joint, Jaw Action Allows Tightening and Releasing Quickly Using Ratcheting Principle, Push Button Adjustment, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components
  • For Use WithBolt Heads, Nuts
  • Handle ColourRed
  • Jaw Thickness1/2 in
  • SeriesKnipex Cobra
  • Steel TypeChrome Vanadium Electric Steel
  • Product TypePlier Wrench
  • Plier Type Tongue and Groove Pliers
  • Jaw Texture Smooth
  • Overall Length 10 in
  • Number of Jaw Positions 19
  • Jaw Length 1 1/4 in
  • Non-Sparking Non-Sparking
  • Tether Ready Tether Not Ready
  • Finish Chrome-Plated
  • Grip Material Plastic
  • Jaw Opening Type Manual
  • Plier Material Steel
  • Standards DIN ISO 5743
  • Weight 1.18 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list