!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
PLIER WATER PUMP 400MM LENGTH

PLIER WATER PUMP 400MM LENGTH

KNIPEX

PLIER WATER PUMP 400MM LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER WATER PUMP 400MM LENGTH

PLIER WATER PUMP 400MM LENGTH

KNIPEX

https://catalogue.grainger.ca/?hybris=true
  • Item # KPX8701-400
  • Mfr. Model # 8701-400
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs
Suggested Replacement Product
WATER PUMP PLIER, V, PUSH BUTTON, 3½ IN MAX JAW OPENING, 16 IN OVERALL L, 27 JAW POSITIONS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.01 / EACH

EHC: EHC :

Product Details

Greater gripping capacity but much lower weight than comparable wrenches. Fast pushbutton adjustment directly on the workpiece, no unintentional slipping. Fine adjustment for optimum adaptation. Self-locking on pipes and nuts: no slipping. Low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC. Box-joint design: high stability due to double guide. Pinch guard prevents fingers being pinched. Chrome vanadium electric steel, forged, oil-hardened.

Technical Specs

  • ItemWater Pump Pliers
  • Jaw Length2-1/4"
  • FinishGray Atramentized
  • Overall Length 16"
  • Features Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
  • Standards ISO 5743
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list