!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER INSULATED COMBO 9 INCH

PLIER INSULATED COMBO 9 INCH

KNIPEX

PLIER INSULATED COMBO 9 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER INSULATED COMBO 9 INCH

PLIER INSULATED COMBO 9 INCH

KNIPEX

https://catalogue.grainger.ca/?hybris=true
  • Item # KPX0208-225US
  • Mfr. Model # 0208-225US
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

35% less effort required compared to conventional combination pliers. Easier work due to high leverage design. Cutting edges (hardness approx. 63 HRC for soft, hard, piano and ACSR wire. Long cutting edges for thicker cables. Gripping zones for flat and round material, suitable for versatile use. High grade special tool steel: forged, Oil-hardened

Technical Specs

  • ItemCombination Linemans Pliers
  • Jaw Length2"
  • Jaw Thickness19/32 in
  • StandardsASTM
  • Overall Length 9"
  • Jaw Width 1/2"
  • High Leverage Yes
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list