PLIER DIAGONAL W/GRIP
PLIER DIAGONAL W/GRIP
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
8-1/2 inch heavy-duty diagonal cutting pliers. Induction hardened cutting edge. Powerful leverage cuts heavy wire with ease. Plastisol grips for added comfort.
Technical Specs
- ItemDiagonal Cutting Plier
- Cut ProfileFlush
- InsulatedNo
- Head Offset Angle0 Degrees
- Overall Length8 1/2 in
- Jaw Width1 1/4 in
- Grip StyleStandard Cushion
- Tether ReadyYes
- Blade MaterialSteel
- FeaturesInduction Hardened Cutting Edge
- Handle ColourRed
- High LeverageYes
- Plier MaterialSteel
- Weight0.64 lb
- Plier Type Diagonal Cutting Pliers
- ESD-Safe No
- Non-Sparking No
- Nose Shape Oval
- Jaw Length 3/4 in
- Jaw Opening Type Manual
- Voltage Rating Not Rated
- Additional Tool Functions Wire Cutter
- Cutter Length 3/4 in
- Grip Material Plastisol
- Handle Style Pistol Grip
- Jaw Thickness 1/2 in
- Standards ASME B107.11
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.38
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.77
/ EACH