DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 5/8 IN JAW W, 5 1/8 IN OVERALL L
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 5/8 IN JAW W, 5 1/8 IN OVERALL L
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
5-1/16 inch diagonal cutting pliers. Induction hardened cutting edges. Thin narrow jaws for access to tight areas. Plastisol grips for comfort.
Technical Specs
- ItemDiagonal Cutting Pliers
- Cut ProfileFlush
- InsulatedNot Insulated
- Head Offset Angle0 Degrees
- Jaw Length3/4 in
- Jaw Opening TypeSpring Return
- Tether ReadyTether Ready
- Cutter Length3/4 in
- Grip MaterialPlastisol
- Handle StylePistol Grip
- Plier MaterialSteel
- Weight0.24 lb
- Plier Type Diagonal Cutting Pliers
- ESD-Safe Not ESD Safe
- Non-Sparking Not Non-Sparking
- Overall Length 5 1/8 in
- Jaw Width 5/8 in
- Voltage Rating Not Rated
- Additional Tool Functions Wire Cutter
- Features Induction Hardened Cutting Edges, Thin Narrow Jaws
- Handle Colour Red
- Jaw Thickness 3/8 in
- Standards Federal Specification GGG-P-468A, ANSI B107.11M
- Country of Origin United States
(subject to change)