!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, STRAIGHT, OVAL, 5/8 IN JAW L, 5/8 IN JAW W, 4 1/2 IN OVERALL L

DIAGONAL CUTTING PLIER, STRAIGHT, OVAL, 5/8 IN JAW L, 5/8 IN JAW W, 4 1/2 IN OVERALL L

PROTO

DIAGONAL CUTTING PLIER, STRAIGHT, OVAL, 5/8 IN JAW L, 5/8 IN JAW W, 4 1/2 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, STRAIGHT, OVAL, 5/8 IN JAW L, 5/8 IN JAW W, 4 1/2 IN OVERALL L

DIAGONAL CUTTING PLIER, STRAIGHT, OVAL, 5/8 IN JAW L, 5/8 IN JAW W, 4 1/2 IN OVERALL L

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT204G
  • Mfr. Model # J204G
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.19 lbs

Product Details

This diagonal cutting pliers has a length of 4½ inch, plus it weighs 0.22 pounds and is not insulated. The handle is red and has a pistol grip style/type. It features induction hardened cutting edge and meets the standards for ANSI B107.11M. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a plastisol standard cushion grip.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • ESD-SafeNot ESD Safe
  • Non-SparkingNot Non-Sparking
  • Nose ShapeOval
  • Jaw Length5/8 in
  • Jaw Opening TypeManual
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • Cutter Length5/8 in
  • Grip MaterialPlastisol
  • Handle StylePistol Grip
  • Plier MaterialSteel
  • Weight0.22 lb
  • Plier Type Diagonal Cutting Pliers
  • Cutter Type Diagonal Cutting Pliers
  • Insulated Not Insulated
  • Head Offset Angle 0 Degrees
  • Overall Length 4 1/2 in
  • Jaw Width 5/8 in
  • Grip Style Standard Cushion
  • Tether Ready Not Tether Ready
  • Blade Material Steel
  • Features Induction Hardened Cutting Edge
  • Handle Colour Red
  • Jaw Thickness 3/8 in
  • Standards ANSI B107.11M
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list