GENERAL USE PLEATED AIR FILTER, 20 X 24 X 2 IN, MERV 11, STANDARD CAPACITY, SYNTHETIC
GENERAL USE PLEATED AIR FILTER, 20 X 24 X 2 IN, MERV 11, STANDARD CAPACITY, SYNTHETIC
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general use panel-style pleated air filter has a nominal size of 24 width x 20 height x 2 inches depth. The MERV 11 filter with standard capacity has an efficiency of 65% and meets the UL 900 standard. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
Technical Specs
Air Filter Item Pleated Air Filter
Performance Rating MERV 11
Filter Efficiency - Air Filters 65 %
Media Material Synthetic
Common Applications General Use
Media Area 11.1 sq ft
Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Air Flow @ 300 fpm 1,000 cfm
Initial Resistance @ 300 fpm 0.22 in wc
Final Recommended Resistance 1.0 in in wc
Max. Velocity 500 fpm
Gasket Location None
Nominal Height 20 in
Nominal Depth 2 in
Actual Height 15 1/2 in
Actual Depth 1 3/4 in
Item Pleated Air Filter
Style - Air Filters Panel
Nominal Filter Size 20x24x2
Air Filter Capacity Standard Capacity
Frame or Header Material Beverage Board
Media Colour White
Pleats per Linear Foot 24
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 500 fpm 1,667 cfm
Initial Resistance @ 500 fpm 0.37 in wc
Max. Temp. 180 Degrees F
Filter Frame Colour White
Gasket Material None
Nominal Width 24 in
Actual Filter Size 15-1/2 in x 19-3/8 in x 1-3/4 in
Actual Width 19 3/8 in
Standards UL 900 Classified
Country of Origin United States
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.68
/ EACH
Related Products
SHARPIE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.23
/ PACKAGE