GENERAL USE PLEATED AIR FILTER, 17 X 26 X 1 IN, MERV 7, STANDARD CAPACITY, SYNTHETIC
GENERAL USE PLEATED AIR FILTER, 17 X 26 X 1 IN, MERV 7, STANDARD CAPACITY, SYNTHETIC
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general use panel-style pleated air filter has a nominal size of 26 width x 17 height x 1 inch depth. The MERV 7 filter with standard capacity has an efficiency of 35% and meets the UL 900 classified standard that removes particles ranging from 3 to 10 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.
Technical Specs
Air Filter Item Pleated Air Filter
Performance Rating MERV 7
Filter Efficiency - Air Filters 35 %
Media Material Synthetic
Common Applications General Use
Media Area 10.5 sq ft
Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm 921 cfm
Initial Resistance @ 300 fpm 0.22 in wc
Final Recommended Resistance 1.0 in in wc
Max. Velocity 500 fpm
Gasket Location None
Nominal Height 17 in
Nominal Depth 1 in
Actual Height 16.5 in
Actual Depth 0.75 in
Item Pleated Air Filter
Style - Air Filters Panel
Nominal Filter Size 17x26x1
Air Filter Capacity Standard Capacity
Frame or Header Material Beverage Board
Media Colour White
Pleats per Linear Foot 30
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 500 fpm 1535 cfm
Initial Resistance @ 500 fpm 0.37 in wc
Max. Temp. 180 Degrees F
Filter Frame Colour White
Gasket Material None
Nominal Width 26 in
Actual Filter Size 16-1/2 in x 25-1/2 in x 3/4 in
Actual Width 25.5 in
Standards UL 900 Classified
Country of Origin Varies
(subject to change)
Related Products
SHARPIE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.23
/ PACKAGE