HIGH TEMPERATURE PLEATED AIR FILTER, 16 X 20 X 2 IN, MERV 8, STANDARD CAPACITY, SYNTHETIC
HIGH TEMPERATURE PLEATED AIR FILTER, 16 X 20 X 2 IN, MERV 8, STANDARD CAPACITY, SYNTHETIC
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high temperature panel-style pleated air filter has a nominal size of 20 width x 16 height x 2 inches depth. The MERV 8 filter with standard capacity has an efficiency of 40% and meets the UL 900 classified standard. It is made with synthetic media and has a galvanized steel frame. The maximum temperature of this filter is 400 degrees Fahrenheit.
Technical Specs
Air Filter Item Pleated Air Filter
Performance Rating MERV 8
Filter Efficiency - Air Filters 40 %
Media Material Synthetic
Common Applications High Temperature
Media Area 6.9 sq ft
Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Air Flow @ 300 fpm 667 cfm
Initial Resistance @ 300 fpm 0.22 in wc
Final Recommended Resistance 1.0 in in wc
Max. Velocity 500 fpm
Gasket Location None
Nominal Height 16 in
Nominal Depth 2 in
Actual Height 15.5 in
Actual Depth 1.875 in
Item Pleated Air Filter
Style - Air Filters Panel
Nominal Filter Size 16x20x2
Air Filter Capacity Standard Capacity
Frame or Header Material Galvanized Steel
Media Colour White
Pleats per Linear Foot 13
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 500 fpm 1111 cfm
Initial Resistance @ 500 fpm 0.37 in wc
Max. Temp. 400 Degrees F
Filter Frame Colour White
Gasket Material None
Nominal Width 20 in
Actual Filter Size 15-1/2 in x 19-1/2 in x 1-7/8 in
Actual Width 19.5 in
Standards UL 900 Classified
Country of Origin Varies
(subject to change)
Related Products
SHARPIE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.23
/ PACKAGE