This Add-A-Level series modular work platforms and add-on unit measures 24 inch width x 3 inch height x 36 inch length, and is black with a unfinished finish/coating. It includes mat plugs, rubber feet, stackers and is made out of HDPE. In addition, it has a 250-pound load capacity and weighs 12 pounds.
Technical Specs
ItemModular Work Platforms And Add-On Unit
IncludesMat Plugs, Rubber Feet, Stackers
Load Capacity - Maximum250 lb
Overall Width24 in
Weight12 lb
MaterialHDPE
Product TypeBase Unit
FinishUnfinished
ColourBlack
Overall Height3 in
Overall Length36 in
StackingStackable
Tread TypeAntifatigue Mat
Compatible with Manufacturer Model NumberA3624AG, M23780
Number of Steps1
SeriesAdd-A-Level
Country of OriginUnited States
(subject to change)