!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK PLATFORM ADD-ON UNIT, 2.6 IN OVERALL H, 36 IN OVERALL L, 24 IN OVERALL W, HDPE

WORK PLATFORM ADD-ON UNIT, 2.6 IN OVERALL H, 36 IN OVERALL L, 24 IN OVERALL W, HDPE

ADD-A-LEVEL

WORK PLATFORM ADD-ON UNIT, 2.6 IN OVERALL H, 36 IN OVERALL L, 24 IN OVERALL W, HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK PLATFORM ADD-ON UNIT, 2.6 IN OVERALL H, 36 IN OVERALL L, 24 IN OVERALL W, HDPE

WORK PLATFORM ADD-ON UNIT, 2.6 IN OVERALL H, 36 IN OVERALL L, 24 IN OVERALL W, HDPE

ADD-A-LEVEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DPD1
  • Mfr. Model # A3624AG
  • UNSPSC # 30191502
  • CATALOGUE PAGE # 583
  • Shipping Weight 13.29 lbs

Product Details

This Add-A-Level series modular work platforms and add-on unit measures 24 inch width x 3 inch height x 36 inch length, and is black with a unfinished finish/coating. It includes mat plugs, rubber feet, stackers and is made out of HDPE. In addition, it has a 250-pound load capacity and weighs 12 pounds.

Technical Specs

  • ItemModular Work Platforms And Add-On Unit
  • IncludesMat Plugs, Rubber Feet, Stackers
  • Load Capacity - Maximum250 lb
  • Overall Width24 in
  • Weight12 lb
  • MaterialHDPE
  • Product TypeAdd-On Unit
  • FinishUnfinished
  • Colour Black
  • Overall Height 3 in
  • Overall Length 36 in
  • Stacking Stackable
  • Tread Type Antifatigue Mat
  • Compatible with Manufacturer Model Number A3624BG, M23780
  • Number of Steps 1
  • Series Add-A-Level
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list