PLASTIC TILT TRUCK, 27 CU FT CAPACITY, BLACK, NO HANDLE, HEAVY DUTY
PLASTIC TILT TRUCK, 27 CU FT CAPACITY, BLACK, NO HANDLE, HEAVY DUTY
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This plastic tilt truck measures 27 inch width x 45 inch height x 36 inch length, and is black. It includes steel side rails and it is made out of steel. In addition, it has a 2,100-pound load capacity, and has no handle. It also features quiet casters reduce noise.
Technical Specs
Item Plastic Tilt Truck
Cubic Yard Capacity 1 cu yd
Overall Length 36 in
Overall Height 45 in
Frame Material Steel
Handle Type No Handle
Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
Caster Wheel/Tread Material Rubber
Axle-Mounted Wheel/Tread Material Rubber
Lid/Cover Type No Lid/Cover
Includes Reinforcing Steel Side Rails With Reinforcing Side Rails
Includes Steel Side Rails
Quiet Performance Features Quiet Casters Reduce Noise
Caster Core Material Rubber
Cubic Foot Capacity 27 cu ft
Load Capacity 2,100 lb
Overall Width 27 in
Container Material Plastic
Colour Black
Mobility Option Manual
Caster/Wheel Mounting Location Standard
Caster Wheel Dia. 5 in
Axle-Mounted Wheel Dia. 12 in
Container Legend None
Handle Height 39 1/2 in
Optional Lid Mfr. No. 1317
Container Height 40 1/2 in
Non-Marking Casters/Wheels Marking Casters/Wheels
Country of Origin United States
(subject to change)
Alternate Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,066.03
/ each