!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC STRAPPING, 1,225 POUND BREAK STRENGTH, 1,960 FT OVERALL L, WHITE

PLASTIC STRAPPING, 1,225 POUND BREAK STRENGTH, 1,960 FT OVERALL L, WHITE

APPROVED VENDOR

PLASTIC STRAPPING, 1,225 POUND BREAK STRENGTH, 1,960 FT OVERALL L, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC STRAPPING, 1,225 POUND BREAK STRENGTH, 1,960 FT OVERALL L, WHITE

PLASTIC STRAPPING, 1,225 POUND BREAK STRENGTH, 1,960 FT OVERALL L, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16P073
  • Mfr. Model # 16P073
  • UNSPSC # 31151904
  • CATALOGUE PAGE # 699
  • Shipping Weight 21.5 lbs

Product Details

This plastic strapping is white and is made of poly cord. It is 0.048 inch thick and measures 5/8 inch width x 1,960 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for non woven applications.

Technical Specs

  • ItemPlastic Strapping
  • Strapping GradeHand Strapping
  • Thickness0.048 in
  • Overall Length1,960 ft
  • Core Width8 in
  • MaterialPoly Cord
  • ASTM NumberD3950 12A
  • StandardsD3950-12A
  • Strapping Application Non Woven
  • Strapping Width 5/8 in
  • Break Strength 1,225 lb
  • Core Diameter 8 in
  • Colour White
  • Coil Weight 22 lb
  • Mil Thickness 48 mil
  • Rolls per Case 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list