!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAPPING TENSIONER, HEAVY DUTY, FITS ½ IN TO 1½ IN STRAP W, FLAT

STRAPPING TENSIONER, HEAVY DUTY, FITS ½ IN TO 1½ IN STRAP W, FLAT

APPROVED VENDOR

STRAPPING TENSIONER, HEAVY DUTY, FITS ½ IN TO 1½ IN STRAP W, FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAPPING TENSIONER, HEAVY DUTY, FITS ½ IN TO 1½ IN STRAP W, FLAT

STRAPPING TENSIONER, HEAVY DUTY, FITS ½ IN TO 1½ IN STRAP W, FLAT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,600.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2CXR3
  • Mfr. Model # 2CXR3
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.82 lbs

Product Details

This strapping tensioner is blue, silver and is made of steel. It measures 3 1/2 inch width x 13 feet length x 8 inch height. In addition, it meets the standards for: CE. It is also designed for high strength applications.

Technical Specs

  • ItemStrapping Tensioner
  • Tool StrengthHeavy Duty
  • Handle Length10 1/2 in
  • Tool Tension Capacity5,400 lb
  • Handle GripSans poignée avec préhension
  • Handle Covering MaterialPlastic
  • Tool TypeTensioner Tool
  • Tool StyleWindlass
  • Overall Length13 ft
  • Max. Strapping Width1 1/2 in
  • Tensioner TypeWindlass Tensioner
  • StandardsCE
  • Tool Power Source Manual
  • Fits Strap Width 1/2 in to 1 1/2 in
  • Tool Weight 6 lb
  • Crimping 2-Sided
  • Material Steel
  • Compatible Strapping Poly Cord Strapping
  • Colour Blue, Silver
  • Tensioner Application High Strength
  • Min. Strapping Width 1/2 in
  • Overall Height 8 in
  • Seal Surface Type Flat
  • Overall Width 3 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list