SCREWDRIVER HANDLE PRY BAR, WEDGE END, 24 IN OVERALL L, 13/16 IN BAR W, 13/16 IN END W, BENT HEAD
SCREWDRIVER HANDLE PRY BAR, WEDGE END, 24 IN OVERALL L, 13/16 IN BAR W, 13/16 IN END W, BENT HEAD
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screwdriver handle pry bar has a diameter of 7/16 inch and a length of 24 inch. The handle is black. It features bent head. In addition, it is not tether ready.
Technical Specs
Item Screwdriver Handle Pry Bar
End Style Wedge
Overall Length 24 in
Bar Shape Square
End Angle Style Offset
Tether Ready Not Tether Ready
Handle Colour Black
Type Pry Bar
Bar Width 13/16 in
Number of Nail Slots 0
Bar Diameter 7/16 in
End Width 13/16 in
Features Bent Head
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.95
/ EACH
MAYHEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.63
/ EACH