!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE: CHLORFIT, CPVC, 1 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY

PIPE: CHLORFIT, CPVC, 1 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY

APPROVED VENDOR

PIPE: CHLORFIT, CPVC, 1 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE: CHLORFIT, CPVC, 1 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY

PIPE: CHLORFIT, CPVC, 1 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MZ12
  • Mfr. Model # H0800100CG1000
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This pipe meets the standards for NSF 14, Conforms to of ASTM D1784, has a length of 10 feet, a maximum operating pressure of 630 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 210 Degrees F, is made of ChlorFIT. In addition, it has 1 63/200 inch outside diameter and is Schedule 80, with 0.179 inch wall thickness.

Technical Specs

  • ItemPipe
  • ColourGrey
  • Gravity FlowNo Gravity Flow
  • Material Trade NameChlorFIT
  • Maximum Operating Temperature210 Degrees F
  • Nominal Pipe Size1 in
  • Overall Length10 ft
  • Side A Connection TypePlain End
  • Side B Connection TypePlain End
  • StandardsNSF 14 Certified, Conforms to Requirements of ASTM D1784
  • Wall Thickness0.179 in
  • Application Non-Potable Water, Potable Water
  • Fitting Compatibility Schedule 80
  • Material CPVC
  • Maximum Operating Pressure 630 psi @ 73 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Outside Diameter 1 63/200 in
  • Schedule Schedule 80
  • Side A Gender Female
  • Side B Gender Female
  • Thread Configuration Unthreaded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list