!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE STAND, RUBBER WHEELS, 2500 LB, ½ TO 36 IN DIA, 29 TO 31 IN H, 32 IN SPREAD, RIGID

PIPE STAND, RUBBER WHEELS, 2500 LB, ½ TO 36 IN DIA, 29 TO 31 IN H, 32 IN SPREAD, RIGID

SUMNER

PIPE STAND, RUBBER WHEELS, 2500 LB, ½ TO 36 IN DIA, 29 TO 31 IN H, 32 IN SPREAD, RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE STAND, RUBBER WHEELS, 2500 LB, ½ TO 36 IN DIA, 29 TO 31 IN H, 32 IN SPREAD, RIGID

PIPE STAND, RUBBER WHEELS, 2500 LB, ½ TO 36 IN DIA, 29 TO 31 IN H, 32 IN SPREAD, RIGID

SUMNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $505.11 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19F627
  • Mfr. Model # 780367
  • UNSPSC # 27112101
  • CATALOGUE PAGE # 392
  • Shipping Weight 33.0 lbs

Product Details

This pipe stand with rubber wheels has a pipe diameter capacity ranging from 0.5 inches to 36 inches and a maximum load capacity of 2500 pounds. It has a rigid leg spread of 32 inches, either side roller adjustment, and a height capacity of 31 inches

Technical Specs

  • ItemRoller Head Pipe Stand
  • Compatible Pipe MaterialMetal
  • Maximum Pipe Size36 in
  • Roller Length36 in
  • Includes LegsYes
  • Maximum Leg Spread32 in
  • FeaturesBrake to Lock Loads for Layout or Fit-Up, Bronze Bearing to Eliminate Arcing, Fast Adjustment for Easy Pipe Positioning, Handle Large Enough to Work with Gloved Hand, Roller Adjustment From Either Side, Wheels Trued for True Pipe Rotation
  • Roller MaterialRubber
  • Head Type Straight Roller Head
  • Minimum Pipe Size 1/2 in
  • Number of Rollers 2
  • Maximum Load Capacity 2,500 lb
  • Maximum Height 31 in
  • Leg Style Rigid
  • Includes Rubber Wheels
  • Tool Weight 34 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list