Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This five-piece alloy steel punch set is not tether capable and includes sizes 1/8, 5/32, 3/16, 1/4, and 5/16 inches. This one-piece design features ground surface for ease of identification and precision hardened working ends.
Spécifications techniques
ItemPin Punch Set
Number of Pieces5
Tip Size1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in
Measurement TypeSAE
FeaturesGround Surface for Ease of Identification, Precision Harded Working Ends
Punch TypePin Punch
Weight0.78 lb
Types IncludedPin Punch
Includes82273 1/8 in x 5 in Pin Punch, 82274 5/32 in x 5 1/4 in Pin Punch, 82275 3/16 in x 5 1/2 in Pin Punch, 82276 1/4 in x 7 in Pin Punch, 82277 5/16 in x 7 in Pin Punch