!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE LEAK DIVERTER, 12 IN D, STRAP-MOUNTED, POLYESTER/PVC, YELLOW

PIPE LEAK DIVERTER, 12 IN D, STRAP-MOUNTED, POLYESTER/PVC, YELLOW

NEW PIG

PIPE LEAK DIVERTER, 12 IN D, STRAP-MOUNTED, POLYESTER/PVC, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE LEAK DIVERTER, 12 IN D, STRAP-MOUNTED, POLYESTER/PVC, YELLOW

PIPE LEAK DIVERTER, 12 IN D, STRAP-MOUNTED, POLYESTER/PVC, YELLOW

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGTLS200YW
  • Mfr. Model # TLS200-YW
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Product Details

This TLS series pipe leak diverter is yellow. It includes a leak diverter, 1¾ inch drain fitting, 4 14-inch rubber straps tls470. It is designed for use in the following applications: pipe.

Technical Specs

  • ItemPipe Leak Diverter
  • Diverter MaterialPolyester, PVC
  • Drainage Rate3.3 gpm
  • GenderWomen's
  • Leak Diverter ApplicationPipe
  • Leak Diverter Hose IncludedNo
  • Leak Diverter Mounting StyleStraps
  • Mildew ResistantYes
  • Number of Hanging Straps Included4
  • SeriesTLS
  • Thread Size3/4 in
  • UV ResistantYes
  • Diverter Colour Yellow
  • Diverter Type Pipe Leak Diverter
  • Fabric Weight 2 lb
  • Includes (1) Leak Diverter, (1) 3/4 in Drain Fitting, (4) 14 in Rubber Straps (TLS470)
  • Leak Diverter Diameter 12 in
  • Leak Diverter Length 1 ft
  • Leak Diverter Width 1 ft
  • Net Weight 2 lb
  • Number of Leak Diverters Included 1
  • Shape Circle
  • Thread Type GHT
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list