GENERAL PURPOSE PHILLIPS SCREWDRIVER, #2 TIP SIZE, 11 1/4 IN OVERALL L, 7 IN SHANK L
GENERAL PURPOSE PHILLIPS SCREWDRIVER, #2 TIP SIZE, 11 1/4 IN OVERALL L, 7 IN SHANK L
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Cushion-grip, round shank, special profilated Phillips tip screwdriver. #2 tip, 7 inches.
Technical Specs
- ItemScrewdriver
- Grip StyleErgonomic
- Shank Diameter0.25 in
- Tip Size#2
- Corrosion ResistantCorrosion-Resistant
- For Fastener Size#2
- Handle MaterialRubber
- Magnetized TipNot Magnetized Tip
- Non-SparkingNot Non-Sparking
- Shank CoatingChrome
- Shank MaterialAlloy Steel
- StandardsANSI, ASME
- Overall Length 11 1/4 in
- Screwdriver Style General Purpose Phillips
- Shank Length 7 in
- Tip Style Phillips
- ESD Safe Not ESD Safe
- Handle Colour Black
- Insulated Not Insulated
- Non-Magnetic Not Non-Magnetic
- Replaceable Shank Not Replaceable Shank
- Shank Finish Chrome
- Shank Shape Round
- Tether Ready Not Tether Ready
- Country of Origin United States
(subject to change)
Alternate Products
-
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.10
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.23
/ EACH