GENERAL PURPOSE PHILLIPS SCREWDRIVER, #1 TIP SIZE, 6 3/4 IN OVERALL L, 3 IN SHANK L
GENERAL PURPOSE PHILLIPS SCREWDRIVER, #1 TIP SIZE, 6 3/4 IN OVERALL L, 3 IN SHANK L
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Cushion-grip, round shank, special profilated Phillips tip screwdriver. #1 tip, 3 inches.
Technical Specs
- ItemScrewdriver
- Grip StyleErgonomic
- Shank Diameter0.19 in
- Tip Size#1
- Corrosion ResistantCorrosion-Resistant
- For Fastener Size#1
- Handle MaterialRubber
- Magnetized TipNot Magnetized Tip
- Non-SparkingNot Non-Sparking
- Shank CoatingChrome
- Shank MaterialAlloy Steel
- StandardsANSI, ASME
- Overall Length 6 3/4 in
- Screwdriver Style General Purpose Phillips
- Shank Length 3 in
- Tip Style Phillips
- ESD Safe Not ESD Safe
- Handle Colour Black
- Insulated Not Insulated
- Non-Magnetic Not Non-Magnetic
- Replaceable Shank Not Replaceable Shank
- Shank Finish Chrome
- Shank Shape Round
- Tether Ready Not Tether Ready
- Country of Origin United States
(subject to change)
Alternate Products
-
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.42
/ EACH
-
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.11
/ EACH
-
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.19
/ EACH
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.88
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.82
/ EACH