!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MASKING TAPE, 1⅞ IN X 60 YARD, 5.8 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, 24 PK

MASKING TAPE, 1⅞ IN X 60 YARD, 5.8 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, 24 PK

INTERTAPE

MASKING TAPE, 1⅞ IN X 60 YARD, 5.8 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE, 1⅞ IN X 60 YARD, 5.8 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, 24 PK

MASKING TAPE, 1⅞ IN X 60 YARD, 5.8 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN, 24 PK

INTERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTCPG505.123
  • Mfr. Model # PG505.123
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.729 lbs

Product Details

This 24-pack of PG505 masking tape is tan and comes in a continuous roll. It is designed for use in industries like automotive, aviation, construction, food and beverage, general maintenance and repair and meets the standards for ASTM D6123, C. I. D. A-A-883B Type I. This general purpose masking tape is for indoor use, has a tensile strength of 20 lb/in with a temperature range of 50 Degrees to 200 Degrees F, and a thickness of 5.8 mil.

Technical Specs

  • ItemMasking Tape
  • Common IndustryAutomotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair
  • Imperial Tape Length60 yd
  • Minimum Tape Performance Temperature50 Degrees F
  • Product FormContinuous Roll
  • Tape Adhesive MaterialRubber
  • Tape TypeGeneral Purpose Masking Tape
  • Metric Tape Width48 mm
  • StandardsASTM D6123, C.I.D. A-A-883B Type I
  • Tape ColourTan
  • Tape Thickness5.8 mil
  • Brand and SeriesIPG PG505
  • Tape Adhesive Strength30 oz/in
  • Tape Elongation10%
  • Tape Brand IPG
  • Environment Indoor
  • Imperial Tape Width 1.9 in
  • Maximum Tape Performance Temperature 200 Degrees F
  • Series PG505
  • Tape Backing Material Crepe Paper
  • Metric Tape Length 55 m
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Paper
  • Tape Tensile Strength 20 lb/in
  • Adhesion to Steel 33 oz/in
  • Specifications Met ASTM
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list