PERMANENT VINYL LINER BASKET TRUCK, 7½ CU FT CAPACITY, 600 LB LOAD CAPACITY, BLUE
PERMANENT VINYL LINER BASKET TRUCK, 7½ CU FT CAPACITY, 600 LB LOAD CAPACITY, BLUE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Includes 3 inch polyurethane swivel casters and liner. Replacement liners available, please visit www.acklandsgrainger.com or your local branch for more information.
Technical Specs
Item Permanent Vinyl Liner Basket Truck
Bushel Capacity 6 bu
Cubic Yard Capacity 0.28 cu yd
Liner Material Vinyl
Liner Colour Blue
Inside Length 29 in
Inside Height 26 1/2 in
Overall Width 20 in
Caster/Wheel Mounting Location Standard
Caster Wheel Type Standard
Caster Wheel Dia. 3 in
Handle Type Soft Loop
Number of Compartments 1
Includes Frame Bumpers Without Frame Bumpers
Includes Permanent Liner
Caster Wheel/Tread Material Polyurethane
Caster Mounting Type Plate
Truck Style Standard
Cubic Foot Capacity 7.5 cu ft
Load Capacity 600 lb
Liner Style Permanent
Base Material Wood
Inside Width 19 in
Overall Length 30 in
Overall Height 27 in
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Brake Included
Collapsible Not Collapsible
End Style Closed
Number of Drain Holes 0
Mobility Option Manual
Assembled/Unassembled Assembled
Caster Core Material Polyurethane
Colour Blue
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$257.24
/ each
Related Products
ROYAL BASKET TRUCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$222.29
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$261.34
/ each