PAINTER'S TAPE, 1⅞ IN X 60 YD, 9.5 MIL, RUBBER ADHESIVE, INDOOR, UP TO 300 ° F, 6 RL
PAINTER'S TAPE, 1⅞ IN X 60 YD, 9.5 MIL, RUBBER ADHESIVE, INDOOR, UP TO 300 ° F, 6 RL
SCOTCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These 6 rolls of painter's tape are orange and comes in a continuous roll. It is designed for use in industries like general maintenance and repair and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This painter's tape is for indoor use and has a tensile strength of 49 lb/in with a temperature range of 0 Degrees to 300 Degrees F, and a thickness of 9.5 mil and is heat-resistant, moisture-resistant.
Technical Specs
Item Painter's Tape
Common Industry General Maintenance & Repair
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 300 Degrees F
Series 2525
Tape Adhesive Material Rubber
Tape Type Painter's Tape
Metric Tape Length 55 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Paper
Tape Tensile Strength 49 lb/in
Tape Thickness 9.5 mil
Brand and Series 3M Scotch 2525
Tape Adhesive Strength 36 oz/in
Tape Elongation 50%
Tape Brand 3M(TM)
Environment Indoor
Imperial Tape Width 1.9 in
Product Form Continuous Roll
Surface Compatibility Paper, Powder Coated Paints
Tape Backing Material Kraft Paper
Tape Sub-Type Multi-Surface Painter's Tape
Metric Tape Width 47.6 mm
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Colour Orange
Tape Resistance Properties Heat-Resistant, Moisture-Resistant
Adhesion to Steel 69 oz/in
Specifications Met ASTM
Tape Shape Continuous Roll
Country of Origin United Kingdom
(subject to change)