!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINTERS TAPE,ORANGE,INDOOR,60 YD L

PAINTERS TAPE,ORANGE,INDOOR,60 YD L

SCOTCH

PAINTERS TAPE,ORANGE,INDOOR,60 YD L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PAINTERS TAPE,ORANGE,INDOOR,60 YD L

PAINTERS TAPE,ORANGE,INDOOR,60 YD L

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.78 / each

EHC: EHC :
Min Qty 24 = $1,554.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM2525-48X55R
  • Mfr. Model # 2525-48X55
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.7 lbs

Technical Specs

  • ItemPainters Tape
  • Common IndustryGeneral Maintenance & Repair
  • Imperial Tape Length60 yd
  • Maximum Tape Performance Temperature300 Degrees F
  • Series2525
  • Tape Adhesive MaterialRubber
  • Tape TypePainter's Tape
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength49 lb/in
  • Tape Thickness9.5 mil
  • Brand and Series3M Scotch 2525
  • Tape Adhesive Strength36 oz/in
  • Tape Elongation50%
  • Tape Brand 3M(TM)
  • Environment Indoor
  • Imperial Tape Width 1.9 in
  • Product Form Continuous Roll
  • Surface Compatibility Paper, Powder Coated Paints
  • Tape Backing Material Kraft Paper
  • Tape Sub-Type Multi-Surface Painter's Tape
  • Metric Tape Width 47.6 mm
  • Standards ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Colour Orange
  • Tape Resistance Properties Heat-Resistant, Moisture-Resistant
  • Adhesion to Steel 69 oz/in
  • Specifications Met ASTM
  • Tape Shape Continuous Roll
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list