!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEN LIGHT, 65 LM, 6.5 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, BLACK, ALKALINE

PEN LIGHT, 65 LM, 6.5 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, BLACK, ALKALINE

STREAMLIGHT

PEN LIGHT, 65 LM, 6.5 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, BLACK, ALKALINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
PEN LIGHT, 65 LM, 6.5 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, BLACK, ALKALINE

PEN LIGHT, 65 LM, 6.5 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, BLACK, ALKALINE

STREAMLIGHT

Clearance Price :
$28.73 / EACH

Your Price : $57.47 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT66218
  • Mfr. Model # 66218
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.25 lbs

Product Details

This Stylus Pro series penlight aluminum and is designed for industrial use. It features a retractable 360 degree illuminating lens. In addition, it includes a lanyard, nylon holster, batteries. Plus it meets the standards for ANSI/NEMA FL 1 2009 Standard. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemPenlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes1
  • Maximum Brightness65 lm
  • Weight with Batteries1.9 oz
  • Beam FocusFixed
  • Drop Rating1 m
  • Mount TypeClip
  • Special FeaturesRetractable 360 Degree Illiumating Lens
  • Switch LocationTail
  • ApplicationIndustrial
  • Beam Intensity Levels430 cd
  • Brightness Levels65 lm
  • Lamp Life30,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length5 7/8 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsAll Performance Claims Tested to ANSI/NEMA FL 1 2009 Standard, Meets Applicable European Community Directives
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 41 m
  • Run Time at Maximum Brightness 6.5 hr
  • Beam Colour White
  • Includes Secondary Light Yes
  • IP Rating IPX4
  • Series Stylus Pro
  • Special Operating Modes 360 Degree Illumination
  • Switch Type Push Button
  • Beam Distance Levels 41 m
  • Body Diameter 5/8 in
  • Includes Lanyard, Nylon Holster
  • Lens Material Polycarbonate
  • Maximum Run Time 6.5 hr
  • Power Source Battery
  • Run Time Levels 6.5 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list