!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PENETRANT MAG WRENCH 369GM AEROSOL

PENETRANT MAG WRENCH 369GM AEROSOL

JET-LUBE

PENETRANT MAG WRENCH  369GM AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PENETRANT MAG WRENCH 369GM AEROSOL

PENETRANT MAG WRENCH 369GM AEROSOL

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.22 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JTL39541
  • Mfr. Model # 39541
  • UNSPSC # 73101503
  • CATALOGUE PAGE # 1502
  • Shipping Weight 1.1 lbs

Product Details

A synthetic product that may be used as a light machine oil, penetrating oil or rust preventative. Excellent for use on equipment such as chains, linkage, cams, slides, bottle filling machines, valves and cables. 369 gram aerosol.

Technical Specs

  • ItemPenetrating Lubricant
  • SeriesMagic Wrench
  • Container Size13 oz
  • Lubricant BaseSemi-Synthetic Oil
  • Max. Operating Temp.350 Degrees F
  • 50 State VOC CompliantYes
  • Lubricant ColourYellow
  • FlammabilityFlammable
  • Flash PointGreater Than 450 Degrees F
  • USDA Certified Biobased ProductNo
  • Min. Operating Temp. Range-50 Degrees to 0 Degrees F
  • Lubricant Brand Jet-Lube
  • Net Fill 10.8 oz
  • Lubricant Container Aerosol Can
  • Min. Operating Temp. -40 Degrees F
  • NSF Rating H1 Food Grade
  • VOC Content 10 %
  • Odorless Yes
  • GHS Flammability Rating Extremely Flammable Aerosol (Category 1)
  • Standards NSF Registered 048230, Category Code H1, CFIA Approved
  • Operating Temp. Range -40 Degrees to 350 Degrees F
  • Max. Operating Temp. Range 301 Degrees to 350 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms