!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
OIL PENETRATING 13OZ AEROSOL

OIL PENETRATING 13OZ AEROSOL

LOCTITE

OIL PENETRATING 13OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL PENETRATING 13OZ AEROSOL

OIL PENETRATING 13OZ AEROSOL

LOCTITE

https://catalogue.grainger.ca/?hybris=true
  • Item # LCT81252
  • Mfr. Model # 81252
  • UNSPSC # 15121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.24 lbs
Suggested Replacement Product
OIL LB 8713 12.25 OZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.13 / each

EHC: EHC :

Product Details

Solvo-rust super penetrating oil frees rusted parts and keeps lubricated and protected from corrosion. May be applied on or near moving parts. Will not harm painted surfaces. Contains no ODCs, 13 oz. aerosol can.

Technical Specs

  • Item368 g (13 oz.) Aerosol
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list