UTILITY KNIFE, 5 IN OVERALL LENGTH, PLASTIC, GREY
UTILITY KNIFE, 5 IN OVERALL LENGTH, PLASTIC, GREY
SLICE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This utility knife has a width of ¾ inch, and a length of 5 inch. The plastic handle is grey and has a pen style style/type. In addition, it is made of ceramic, and is tether ready. This utility knife is designed for: multipurpose use, and includes rounded tip blades, and one blade.
Technical Specs
Item Utility Knife
Blade Material Ceramic
Number of Blades Stored 0
Handle Colour Grey
Handle Style Pen Style
Blade Type Included Rounded Tip
Overall Thickness 0.67 in
Overall Width 3/4 in
Blade Edge Type Plain
Blade Positions 3
Retractable Blade Retractable Blade
Blade Tip Rounded
Number of Blades Included 1
Handle Material Plastic
Hand Orientation Ambidextrous
Tether Ready Tether Ready
Includes Pocket Clip Pocket Clip Not Included
Overall Length 5 in
Application Multipurpose
Blade Operation Manual Retracting
Blade Shape Straight
Country of Origin China
(subject to change)
Alternate Products
SLICE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.49
/ each
Related Products
SLICE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.09
/ pkg.