!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEGBOARD CABINET, 60 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK

PEGBOARD CABINET, 60 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK

DURHAM

PEGBOARD CABINET, 60 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEGBOARD CABINET, 60 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK

PEGBOARD CABINET, 60 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,817.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHDCP246078-4S95
  • Mfr. Model # HDCP246078-4S95
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 653
  • Shipping Weight 763.0 lbs

Product Details

3-Point locking mechanism. Powder-coated finish. Shipped fully assembled. Cabinets available in standard, countertop, pegboard, janitorial and wardrobe. Door configurations available are double shift, clearview, bi-fold and ventilated.

Technical Specs

  • ItemPegboard Cabinet
  • Body Panel TypeSolid
  • Cabinet Storage ComponentsPegboard, Shelves
  • Door TypeSolid, Pegboard
  • Load Capacity per Shelf1,650 lb
  • MobilityStationary
  • Number of Shelves4
  • Overall Height78 in
  • Cabinet ColourGrey
  • Door Opening180 Degrees
  • Number of Doors2
  • Peg Hole ShapeRound
  • Pegboard LocationDoor
  • Shelf Depth20 7/8 in
  • Door Locking Points3
  • Includes KeysKeys Not Included
  • Method of ConstructionWelded
  • Base Type Legs
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Frame Assembled Assembled
  • Lock Type Padlock Hasp
  • Mounting Location Freestanding
  • Overall Depth 24 in
  • Overall Width 60 in
  • Cabinet Finish Powder Coated
  • Leg Height 6 in
  • Panel Material Thickness 12 ga
  • Peg Hole Spacing 1 in
  • Shelf Adjustability Adjustable
  • Shelf Width 58 in
  • Includes 6 in Legs, (4) Adjustable Shelves, Pegboard On Doors
  • Leg Material Thickness 0.19 in
  • Shelf Adjustment Increments 2 1/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list