STRUT MOUNTING BRACKET, GALVANIZED STEEL, 1½ IN CONDUIT TRADE SIZE
STRUT MOUNTING BRACKET, GALVANIZED STEEL, 1½ IN CONDUIT TRADE SIZE
COOPER B-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Strut clamp, one piece saddle. EMT size 1-1/2 inch. Rigid/pipe size 1-1/4 inches. Cable range 1.375-1.66. Material of construction, Steel. Finish, pre-galvanized.Colour silver.
Technical Specs
- ItemStrut Mounting Bracket
- Overall Length3 in
- Overall Width2 in
- MaterialSteel
- ColourSilver
- Load Capacity400 lb
- Cable Range1.375 in to 1.660 in
- IncludesBolt, Saddle
- For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables
- Overall Depth 1 1/2 in
- Thickness 3/32 in
- Finish Galvanized
- Strut Trade Size 1 1/2 in
- Thread Size 1/4"-20
- For Strut Channel Size 1 5/8 in
- Standards UL Listed
- Country of Origin United States
(subject to change)
Alternate Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.94
/ EACH