Product ITEM is unavailable. See products from the same category below.
Strut Channel Hangers & Clamps for Conduit, Pipe & Cable
These hangers and clamps slip onto the lip of top-opening strut channel to attach conduit, pipe, and cable. They provide structural support and help keep material organized. .
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 1/2-inch EMT outside diameter, a 3/8-inch rigid outside diameter, and a 0.41 to 0.81-inch cable outside diameter.
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 1/2-inch EMT outside diameter, a 3/8-inch rigid outside diameter, and a 0.41 to 0.81-inch cable outside diameter.
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 3/4-inch EMT outside diameter, a 1/2-inch rigid outside diameter, and a 0.70 to 1.10-inch cable outside diameter.
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 3/4-inch EMT outside diameter, a 1/2-inch rigid outside diameter, and a 0.70 to 1.10-inch cable outside diameter.
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 2-inch rigid outside diameter and a 2.12 to 2.50-inch cable outside diameter.
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 2-inch rigid outside diameter and a 2.12 to 2.50-inch cable outside diameter.
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 1.25-inch EMT outside diameter, a 1-inch rigid outside diameter, and a 1 to 1.35-inch cable outside diameter.
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 1.25-inch EMT outside diameter, a 1-inch rigid outside diameter, and a 1 to 1.35-inch cable outside diameter.
This gold galvanized standard steel pipe clamp is a EMT conduit to strut clamp. It has a 1.5-inch EMT outside diameter and a 1.81 to 1.93-inch pipe diameter. There are ten clamps per bag.
This gold galvanized standard steel pipe clamp is a EMT conduit to strut clamp. It has a 1.5-inch EMT outside diameter and a 1.81 to 1.93-inch pipe diameter. There are ten clamps per bag.
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 1.5-inch EMT outside diameter, a 1.25-inch rigid outside diameter, and a 1.33 to 1.75-inch cable outside diameter.
This electric galvanized standard steel cable clamp is a conduit to strut clamp. With a clamp connector type and a heavy-duty cover, it has a 1.5-inch EMT outside diameter, a 1.25-inch rigid outside diameter, and a 1.33 to 1.75-inch cable outside diameter.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.