!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARTS WASHER CLEANER, WATER, GREASE/OIL, FOR METALS MATERIAL GROUP, DRUM, 208L

PARTS WASHER CLEANER, WATER, GREASE/OIL, FOR METALS MATERIAL GROUP, DRUM, 208L

WALTER SURFACE TECHNOLOGIES

PARTS WASHER CLEANER, WATER, GREASE/OIL, FOR METALS MATERIAL GROUP, DRUM, 208L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTS WASHER CLEANER, WATER, GREASE/OIL, FOR METALS MATERIAL GROUP, DRUM, 208L

PARTS WASHER CLEANER, WATER, GREASE/OIL, FOR METALS MATERIAL GROUP, DRUM, 208L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,379.56 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT55A008
  • Mfr. Model # 55A008
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 458
  • Shipping Weight 500.0 lbs

Product Details

Bio-circle system is composed of the new versatile BR100 industrial parts cleaning machine and the advanced Bio-Circle L water-based cleaning solution. Consistent high level of cleanliness, no disposal problems, non-flammable and non-toxic. 20L pail.

Technical Specs

  • ItemParts Washer Cleaner
  • RemovesGrease, Oil
  • Container Size55 gal
  • Product FormLiquid
  • Container TypeDrum
  • Chemical TypeAlcohols, C10-16, Ethoxylated Propoxylated
  • Contains MicrobesContains Microbes
  • For Washer TypeMicrobial Parts Washers
  • Maximum Operating Temperature109 Degrees F
  • PropertiesNon-Toxic, No VOC
  • SeriesBio-Circle
  • Base Type Water
  • For Material Type Aluminum Alloys, Metals
  • Ready to Use/Concentrated Ready to Use
  • Minimum Operating Temperature 103 Degrees F
  • Standards NSH
  • Cleaner Type pH Neutralizer
  • Flammability Nonflammable
  • Fragrance Apple
  • NSF Rating C1
  • Recommended Dilution Ready To Use
  • VOC Content Weight Percentage 0
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list