!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Washer Type
Removes
For Material Type
Series
Flash Point ?
Container Type
Container Size
Product Form
Ready to Use/Concentrated
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Parts Washer Cleaning Solutions

Parts washer cleaners and solvents remove dirt and grease from metal and plastic vehicle parts. Solutions may be water-based (which are better for the environment) or solvent-based (which are chemical compounds for degreasing).

https://catalogue.grainger.ca/?hybris=true

 130  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CRC
  • DEGREASER, HEAVY DUTY, FAST EVAPORATION, CITRUS SCENT, CLEAR, 6.68 X 23.5 X 6.68 CM, 425 G, AEROSOL
  • Item # CRC73170
  • Mfr. Model # 73170
  • EHC: EHC :
  • This 425-gram aerosol can of heavy-duty, citrus-scented degreaser removes grease, oil, and lubricants with no water wash-off. This clear degreaser is biodegradable and evaporates quickly leaving no residue. This product has a flashpoint of 109℉ and measures 6.68 width x 23.5 height x 6.68 centimetres in depth. It is suitable for use with: air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, moulds, parts, bearings, generators, and compressors.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 457
  • CRC
  • CLEANER CONTACT QD AEROSOL 311 G
  • Item # CRC72130
  • Mfr. Model # 72130
  • EHC: EHC :
  • QD contact cleaner. 311 g aerosol. Quick drying. Leaves no residue. Safe on plastics. Removes soil and dust from electrical components.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 457
  • SPRAY NINE
  • CLEANER/DEGREASER, INDUSTRIAL, CLEAR, 12.5 X 11.75 X 16.5 IN, LIQUID, 946 ML
  • Item # BRGC13532
  • Mfr. Model # C13532
  • EHC: EHC :
  • This industrial cleaner/degreaser is clear and has a flashpoint of 182℉. It comes in a package of 12 with a container size of 946 millilitres. It measures 12.5 width x 11.75 height x 16.5 inches depth and removes grease, grime, adhesives, lubricants, ink, carbon, oils and light rust.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 457
  • LPS
  • DEGREASER, NATURAL BASED, NO CFCS/NO CHLORINATED SOLVENTS, 104 ° F, ORNG, 425 ML, LIQUID, AEROSOL
  • Item # LPSC01420
  • Mfr. Model # C01420
  • EHC: EHC :
  • This 523-millilitre, 425-gram aerosol can of natural-based degreaser removes grease, tars, and oils. It is all organic and does not contain any CFCs or chlorinated solvents. This orange liquid cleaner is safe to use on all metals and most plastics and has a flashpoint of 104 Degrees F. It is suitable for use with air compressors, appliances, brakes, cables, clutches, coils, controls, conveyors, engines, forklifts, gauges, gears, generators, hand trucks, pulleys, springs, starters, and more.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 458
  • WALTER SURFACE TECHNOLOGIES
  • PARTS WASHER CLEANER, WATER, GREASE/OIL, FOR METALS MATERIAL GROUP, PAIL, 20L
  • Item # WLT55A007
  • Mfr. Model # 55A007
  • EHC: EHC :
  • Bio-circle system is composed of the new versatile BR100 industrial parts cleaning machine and the advanced Bio-Circle L water-based cleaning solution. Consistent high level of cleanliness, no disposal problems, non-flammable and non-toxic. 20L pail.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 458
  • CRC
  • FREEZE SPRAY, FREEZES SURFACES TO -50 ° F, CLEAR, 6.68 X 15.58 X 6.68 CM, 284 G, AEROSOL
  • Item # CRC74086
  • Mfr. Model # 74086
  • EHC: EHC :
  • This 284-gram aerosol can of freeze spray instantly freezes surfaces to -50 Degrees F. It dissipates heat and cools equipment. It also assists in locating thermal intermittent component failures and shorts. This clear aerosol coolant has a very fast evaporation rate and is safe to use on sensitive components and all surface finishes. It measures 6.68 width x 15.88 height x 6.68 centimetres in depth.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 457
  • KLEEN-FLO
  • KLEEN SOLVENT 1/20L
  • Item # KLF116
  • Mfr. Model # 116
  • EHC: EHC :
  • Kleen-Solv parts washer solvent is a multi-purpose cleaning solvent designed for use in parts washing tanks. High strength formula quickly and effectively cleans grease and grime from components. Can also be used as a thinner for paints. Pail, 20 L.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 457
  • TOUGH GUY
  • COIL CLEANING ACID, CONCENTRATED, LIQUID, COLOURLESS/SLIGHTLY YLW, 4 L, HYDROCHLORIC ACID
  • Item # XDC4000-4L
  • Mfr. Model # I312C205
  • EHC: EHC :
  • This inhibited, highly concentrated hydrochloric acid solution is used to remove rust, hard water scale, and other accumulations from water-cooled equipment, water jackets, heat exchangers, and heating coils. The fuming, liquid coil cleaning acid is colourless to slightly yellow in appearance and comes in a four-litre jug.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 457
  • TOUGH GUY
  • PRESSURE WASH DETERGENT, LIQUID, AMBER/ORANGE, 20 LITRES
  • Item # XDC9000-20L-P
  • Mfr. Model # A259C233
  • EHC: EHC :
  • This liquid pressure wash detergent removes dirt and soil. The amber/orange-coloured detergent is made for use with car wash and pressure washers. This product comes in a 20-litre pail.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 457
  • SPRAY NINE
  • CLEANER/DEGREASER, INDUSTRIAL, BIODEGRADABLE/NO HARSH ABRASIVES, CLEAR, 3.78 L, LIQUID
  • Item # BRGC13504
  • Mfr. Model # C13504
  • EHC: EHC :
  • This 3.78-litre jug of industrial-strength, biodegradable cleaner/degreaser removes grease, grime, adhesives, lubricants, ink, carbon-based soils, and rust. This clear cleaner/degreaser is free from harsh abrasives and caustic chemicals. It is suitable for use on manufacturing equipment, engines, machinery, countertops, floors, and more.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH GUY
  • RIG WASH, LIQUID, BIODEGRADABLE, NON-PHOSPHATE, PH 10 TO 11, YELLOW, 20 L
  • Item # XDC5500-20L
  • Mfr. Model # R539C233
  • EHC: EHC :
  • This biodegradable, non-phosphate liquid cleaner/degreaser is designed for cleaning applications in the oil field. It contains emulsifiers, surfactants, and water softening agents. This yellow-coloured cleaner has a pH of 10 to 11 and is safe for use on clothing and painted surfaces. It can be applied with pressure washing equipment. This product comes in a 20-litre pail.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 458
  • TOUGH GUY
  • CAR WASH DETERGENT, HEAVY-DUTY, LIQUID, BIODEGRADABLE, PHOSPHATE-FREE, YELLOW, 20 L
  • Item # XDC1200-20L
  • Mfr. Model # K552C233
  • EHC: EHC :
  • This concentrated, heavy-duty, liquid car wash detergent is designed for use in automatic car washes. The yellow viscous detergent is biodegradable and phosphate-free. It can be applied with brushes, foam generators, or hand mitting and comes in a 20-litre pail.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 416
  • LPS
  • DEGREASER, NATURAL BASED, FLASHPOINT 104 ° F, ORANGE, 20 FL OZ, 591 ML, LIQUID
  • Item # LPSC01422
  • Mfr. Model # C01422
  • EHC: EHC :
  • This 591-millilitre spray bottle of orange degreaser removes grease, tars, and oils. It is a natural-based solvent that contains no CFCs and no chlorinated solvents and has a size of 20 fluid ounces. This liquid degreaser is safe on all metals and most plastics and has a flashpoint of 104 Degrees F. It is suitable for use with air compressors, air conditioners, appliances, bearings, brakes, cables, and chains.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 458
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list