!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASCADES PRO TUFF-JOB SERIES PAPER TOWEL ROLL, BLUE, PAPER, 475 SHEETS

CASCADES PRO TUFF-JOB SERIES PAPER TOWEL ROLL, BLUE, PAPER, 475 SHEETS

CASCADES PRO

CASCADES PRO TUFF-JOB SERIES PAPER TOWEL ROLL, BLUE, PAPER, 475 SHEETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASCADES PRO TUFF-JOB SERIES PAPER TOWEL ROLL, BLUE, PAPER, 475 SHEETS

CASCADES PRO TUFF-JOB SERIES PAPER TOWEL ROLL, BLUE, PAPER, 475 SHEETS

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGW802
  • Mfr. Model # W802
  • UNSPSC # 20122800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Product Details

This blue Cascades PRO Tuff-Job series paper towel roll is made of paper, features ideal alternative for rental shop towels or rags, jumbo roll format provides high volume of wipers, resistant to harsh solvents and strong chemical solutions, strength and durability, wood pulp and polypropylene fibres for superior absorbency. Plus it is compatible with manufacturer model/part number(s) CTGW802.

Technical Specs

  • ItemPaper Towel Roll
  • Roll Width11 in
  • Sheet Length13 in
  • Number of Sheets475
  • Product SeriesCascades PRO Tuff-Job(R)
  • Compatible Mfg. Model NumberCTGW802
  • MaterialPaper
  • Sheet Size12 in x 13 in
  • Colour Blue
  • Roll Length 475 ft
  • Core Dia. 2 19/64 in
  • Ply 1
  • Proprietary/Universal Universal
  • Features Ideal Alternative for Rental Shop Towels or Rags, Jumbo Roll Format Provides High Volume of Wipers, Resistant to Harsh Solvents and Strong Chemical Solutions, Strength and Durability, Wood Pulp and Polypropylene Fibres for Superior Absorbency
  • Roll Dia. 11 in
  • Sheet Width 12 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list